Drive: Socket end POWERDRIV, bi-hexagon
Standard: DIN 3113A/ISO 3318/773
Geometry: Socket end angled 15°, jaw angle 15°
Material: Chromium-vanadium steel
Surface: Chrome-plated, heads and ring polished
Contents: 8 pieces
1 combination wrench in each size (inch) 3/8; 7/16; 1/2; 9/16; 5/8; 11/16; 3/4; 7/8
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!