Metric combination wrench With POWERDRIV®, 11 pieces
For detailed information, other images and documents, please select individual articles from the following table.
Metric combination wrench With POWERDRIV®, 11 pieces
Offset shape, professional quality ZEBRA® tool
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
Practical assortment with metric, offset combination wrenches, 11 pieces
- Makes for ideal workshop basic equipment
Robust wrench with box and open ends
- The extremely strong open end inclined by 15° loosens even seized screws
- With the box end offset by 10°, the most common screw types are tightened in recessed positions
- The bi-hex POWERDRIV ensures gentle, fast working
- To change the direction of rotation, the wrench is simply turned over
Standard-compliant design
- The tool meets the DIN 3113 B/ISO 3318/7738 standard for screwdriving tools
Particularly high quality for a long service life
- With proven chromium-vanadium steel
- The surfaces are chrome plated, heads and box ends are polished
- The surface is permanently resistant to rust and ensures a far longer than average service life
- The long-term usability of the combination wrench reduces costs of replacement and storage
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!