For detailed information, other images and documents, please select individual articles from the following table.
Combination wrench set metric short 17 Pieces
With tool rool-up pouch
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: (23) 418-130
Prices for customers after login
Version: metric, short design
Drive: Ring side double hexagon
Optimum in relation to the handle resulting in a minimal angle of rotation
Material: Chrome-vanadium-steel
- Excellent heat treatment property to get optimized hardness
- Higher abrasion resistance
Surface: Chrome matt plated, open end polished
- Not slippery in greasy hand
- Easy recognition
Geometry: Ring side 15º angled down, openend position 15º
- The bihexagon on the ring side and the 15° open-end position are optimal in relation to the handle, resulting in a minimal angle of rotation
- The 15º angle of the ring wrench enables more space for fingers or for overcoming obstacles
Easy handling and storage
Sypplied in a pouch with color box
Contents:
17pcs: 6, 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22 mm
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!