Cabinet handle, type A
The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
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
- Can be used on steel, aluminium and wooden surfaces
Notice
When mounting on wooden surfaces, e.g. ASSY countersunk head screws with ∅ 4.5 mm can be used up to A = 100 mm and e.g. ASSY countersunk head screws with ∅ 5 mm for A = 120 mm.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!