Brake pipe nipple assortment 155 pieces in system case
For detailed information, other images and documents, please select individual articles from the following table.
Brake pipe nipple assortment 155 pieces in system case
With 12 sizes for different vehicles.
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
Scope of delivery:
- 10 x E-pipe-Ø-D 4.75-SW10-(3/8"-24 UNF)
- 5 x E-pipe-Ø-D 4.75-SW13-(1/2"-20 UNF)
- 10 x E-pipe-Ø-D 6.0-SW12-M12 x1
- 10 x F-pipe-Ø-D 4.75-SW11-(3/8"-24 UNF)
- 10 x F-pipe-Ø-D 4.75-SW10-M10 x 1.25
- 10 x E-pipe-Ø-D 4.75-SW10-M10 x 1.25
- 5 x F-pipe-Ø-D 4.75-SW12-M12 x1
- 5 x E-pipe-Ø-D 4.75-SW14-(3/8"-24 UNF)
- 10 x E-pipe-Ø-D 4.75-SW14-M10 x1
- 40 x F-pipe-Ø-D 4.75-SW11-M10 x1
- 30 x E-pipe-Ø-D 4.75-SW10-M10 x1
- 10 x F-pipe-Ø-D 4.75-SW11-M10 x 1 long
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!