Bodywork straightening tool, dent repair set 15 pieces
For detailed information, other images and documents, please select individual articles from the following table.
Bodywork straightening tool, dent repair set 15 pieces
For heavy bodywork pressing tasks
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
- Push-fit connection for faster assembly
Scope of delivery:
- 1x hand pump with hose (1)
- 1x 152 mm stroke pressure cylinder (2)
- 1x extension pipe 100 mm (5), 1x 250 mm (4), 1x 450 mm (6) and 1x 700 mm (3)
- 1x pipe connection (7)
- 1x pressure piece wedge attachment (8)
- 1x piston rod attachment (9)
- 1x cylinder attachment (10)
- 1x pressure piece prism attachment (11)
- 1x grooved pressure piece (12)
- 1x spreader (13)
- 1x base plate (14)
- 1x rubber cap (15)
- 1x metal case
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!