Blind rivet, standard, flat head assortment 701 pcs
For detailed information, other images and documents, please select individual articles from the following table.
Blind rivet, standard, flat head assortment 701 pcs
Sleeve: AlMg 2.5, pin: Zinc-plated steel, blue passivated (A2K) in system case 4.4.1
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
- High-quality rivet connection
- Clean, secure closing
- Reliable, patented rivet mandrel locking mechanism
- Consistently high tensile strength and shearing resistance
- High-tensile rivet connections; impact-resistant and impermeable to spray water
- No kinking of rivet body with small nominal clamping range
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!