For detailed information, other images and documents, please select individual articles from the following table.
PowerSwap Charging Station
Suitable for charging up two PowerSwap batteries
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: (23) 418-130
Prices for customers after login
Würth exclusive design
Charging station with USB-C port
Multiple use:
- The charging station can be placed directly on the table
- Attach it on a metal rack through strong magnet at backside
- Fix it on the wall through install hole at backside (relative accessory is not included)
Charging process:
Batteries are charged one at a time for efficiency. The first inserted battery charges fully before the next one begins charging
Standby:
There are 3 LED for each tray. The 3 LED flash means that the battery is waiting for charging. When the middle LED flashes upon red color, it means the battery is damaged
Extra indicator:
When the station is connected to main, the LED indictor in the middle will be stable (green)
Suitable for use indoors and in dry rooms.
Batteries are charged one at a time for efficiency.
Input: 100-240VAC, 5V2A USB Charger (Max. 10W).
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!