Base height adjuster Type F
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
- Adjustment range: + 20 mm
- Load-bearing capacity: 150 kg
- For office and household furniture with all-round unit sides
- Material: Steel, die-cast zinc and ABS
- Adjust height using an Allen key 6 mm
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!