For detailed information, other images and documents, please select individual articles from the following table.
Aluminium single extension ladder with rungs 2 pieces
Robust guide fittings and abrasion-resistant plastic slide bearings ensure secure, twist-resistant retention of the ladder sections for smooth running and safe working.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: (23) 418-130
Prices for customers after login
- Quadruple-flanged and pressed connections between the side rails and rungs for high torsion resistance.
- Rungs and side rails made of extruded aluminium profile for very good bending resistance.
- Non-slip ladder feet/stabiliser bar shoes ensure a secure footing.
- Grooved rungs for safety when climbing.
- The stabiliser bar increases stability and prevents tipping.
- The ladder has feet on both ends and grooving on both sides of the rungs, allowing the sliding part to be used on either side (type 2 x 8 and 2 x 10).
- The ladder feet and stabiliser bar shoes are easy to replace - no need for screws or rivets.
The stabiliser bar (including fastening material) is included with the ladder and can be fitted in just a few easy steps.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!