For detailed information, other images and documents, please select individual articles from the following table.
EURASOL Thermo HT adhesive sealing tape
Adhesive sealing tape with extremely high adhesive force for demanding air- and wind-tight bonding both indoors and outdoors
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: (23) 418-130
Prices for customers after login
Special adhesive formulation, strong adhesive film
- The strong adhesive film adheres permanently with extremely high initial and permanent adhesive force on a range of surfaces - especially on Wütop thermal membranes
- Secure bonding from as low as -10 °C
- Solvent free
High-quality special film
- Excellent temperature resistance up to +120 °C
- Excellent adhesion properties, thus even greater adhesive strength
- Adapts superbly to openings
- Scrim fabric protects against overstretching
This product is classified according to EMICODE® (EC1 Plus). EMICODE® is an independent low-emission labelling system based on established test and limit values.
Eurasol Thermo HT is ideal for bonding WÜTOP roof protection films, WÜTOP vapour barriers and WÜTOP vapour retarders and has been tested on these films. We therefore recommend using these WÜTOP films for an optimal result. The base material must be dry and free from grease, chips and dust. Make sure that standing water cannot collect within the bonded area. Do not place the adhered membrane under lasting tension.
Film surfaces:
Permanent bonding of underlays, in particular Wütop thermal underlays. Also for vapour barriers and vapour retarders, and for facade membranes. Bonding of overlapping sections of these films and connections and openings. Repairing damage to underlays.
Panel surfaces:
In combination with Eurasol HaftPlus or spray primer (ensure that the primer is well ventilated) for adhesive joint and connection bonding of soft particle boards as well as for the adhesive bonding of base connections. Airtight joint adhesion of OSB boards.
Affix Eurasol Thermo HT to the overlap seam by removing just a few centimetres of the masking paper. Pulling off the masking paper bonds the adhesive tape over the entire length by pressing it on. Ensure sufficient contact pressure. After adhering, cut the adhesive tape with a knife.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!