Welcome to Würth Hungary For trade customers only
EURASOL P adhesive sealing tape
EURASOL P adhesive sealing tape - 1
EURASOL P adhesive sealing tape - 2
EURASOL P adhesive sealing tape - 3
EURASOL P adhesive sealing tape - 4
EURASOL P adhesive sealing tape - 5
EURASOL P adhesive sealing tape - 6
EURASOL P adhesive sealing tape - 7

For detailed information, other images and documents, please select individual articles from the following table.

EURASOL P adhesive sealing tape

High-quality, paper-based adhesive tape for indoor use for permanent airtight bonding. Protects against moisture and mould growth in the insulation. Ideal for ecologically friendly construction.

See product details

Available in 1 version
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
Tested resistance to ageing


  • Ensures permanent airtight bonding

  • Maximum safety with blower door tests

  • Protects against moisture and mould growth in the insulation


Base material made from special paper


  • The tape is very easy to tear off by hand

  • Ideal for ecologically friendly construction


Solvent free



This product is classified according to EMICODE® (EC1 Plus). EMICODE® is an independent low-emission labelling system based on established test and limit values.

Proof of Performance
  • Certified for thermal ageing and moisture resistance by the University of Kassel.

  • Proof of airtight seal from the Fraunhofer Institute for Building Physics in Stuttgart based on DIN 18055/DIN EN 42 and DIN V 4108-7/prEN 12114
Notice
  • The application surface must be dry and free from grease, chips and dust. Ensure that no standing water can build up in bonded areas.

  • Please observe our building-related warranty conditions.

  • The product is suitable only for indoor use.
Application area