Welcome to Würth Hungary For trade customers only
EURASOL MAX adhesive sealing tape
EURASOL MAX adhesive sealing tape - 1
EURASOL MAX adhesive sealing tape - 2
EURASOL MAX adhesive sealing tape - 3
EURASOL MAX adhesive sealing tape - 4
EURASOL MAX adhesive sealing tape - 5

For detailed information, other images and documents, please select individual articles from the following table.

EURASOL MAX adhesive sealing tape

UV- and weather-resistant adhesive tape for airtight and wind-tight bonding of roofing underlays, vapour barriers, vapour retarders and façade membranes

See product details

Available in 1 version
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
Black special film provides extremely high resistance to UV and weather


  • Maximum protection in rain and wind, especially for outdoor bonding

  • Permanently protects against building damage and energy loss in insulation

  • Bonding can be exposed to weather outdoors for up to 12 months


Contains extremely strong, high-quality adhesive film


  • Extremely strong adhesion on a range of surfaces

  • Maximum safety in blower door tests

  • Secure bonding even at low temperatures down to -10 °C


The very flexible crosswise backing material perfectly adapts to penetrations



Repairs and seams are virtually invisible on black films



Solvent free



German Energy Saving Ordinance (EnEV)



This product is classified in accordance with EMICODE® (EC1 Plus). EMICODE® is an independent labelling system for low-emission products, based on specified test methods and limit values.

Notice

Eurasol Max is ideal for bonding WÜTOP roof protection films, WÜTOP vapour barriers and WÜTOP vapour retarders and has been tested on these films. We therefore recommend the use of these WÜTOP films.

Application area