Welcome to Würth Hungary For trade customers only
Professional multi-purpose measuring pliers
Professional multi-purpose measuring pliers - 1
Professional multi-purpose measuring pliers - 2
Professional multi-purpose measuring pliers - 3

For detailed information, other images and documents, please select individual articles from the following table.

Professional multi-purpose measuring pliers

The ideal tool for any use on site. Contains all necessary measuring functions in one compact device. A measuring instrument for all cases.

See product details

Available in 1 version
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
Measurement of current


AC, DC, AC+DC



Measurement of voltage


AC, DC, AC+DC



Power measurement


Active power, apparent power, reactive power, power factor (single-phase and total three-phase current)



  • Measurement of resistance, frequency

  • Audible continuity testing, diode test

  • Determination of phase sequence of external leads


Innovative TRUE INRUSH function for measuring startup current.


  • The startup current of a motor can be established easily, as can the current requirement of a plant that supplies a series of running machines.

  • The current clamp automatically detects the signal type and the present current consumption of a plant and adapts the detection and measuring algorithms to the measured overcurrent.


Many more features


HOLD, MIN/MAX/PEAK, ΔREL



  • Large backlit LCD display for optimum readability

  • Resolution of 6000 digits for high accuracy

  • Automatic range selection, AC/DC detection, auto power off

  • Clearly assigned function keys, 1 key = 1 function

  • Ergonomic "one-hand operation" thanks to optimally positioned rotary switches
Notice

Refer to the technical data sheet for a detailed description of the innovative functions and measured values.