For detailed information, other images and documents, please select individual articles from the following table.
1/2 inch socket wrenches Assortment of 21 pieces
For TX screws, professional-quality ZEBRA® tool
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: (23) 418-130
Prices for customers after login
Practical 21 piece assortment of 1/2 inch socket wrenches for TX screws
- The robust metal box with handle and clip fastening has a virtually indestructible hard foam insert with clamping effect
- Valuable tools remain safely in place during transport
- Missing tools can be spotted at a glance
8 socket wrenches with TX output for the most important sizes
Powerful, efficient fastening operation
- Using the rigid extensions (available in two versions), the force is transferred directly, and angular movements of up to 8° are possible
- The cardan joint is braked and holds the angle in the specified position
- The reversible ratchet has an ergonomic, robust plastic handle for comfortable and safe working
- Can be reversed with one hand using the turntable
- The small 5° arc swing enables quick and effortless tightening or loosening of the screws
Particularly high quality for a long service life
- With proven chromium-vanadium steel
- The surfaces are chrome-plated and have a satin matt finish, which ensures a secure grip even with oily hands
- The surface provides lasting resistance against rust and ensures a far longer than average service life
ZEBRA® is the premium brand for professional hand tools from WÜRTH
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!