Welcome to Würth Hungary For trade customers only

Getac S410 workshop laptop for W.EASY diagnostics

DIAGCOMPU-CV-GETAC-S410-UK

Art.-no. WW05240033

EAN 4099618310614

Individual price display after login
Getac S410 workshop laptop for W.EASY diagnostics

Art.-no. WW05240033

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Input device specially adapted to W.EASY diagnostics

Input device adapted to the W.EASY diagnostics software


  • Ready for immediate use, thanks to the pre-installed W.EASY diagnostics software (depending on additionally purchased W.EASY licence)

  • Technical support provided by WABCOWÜRTH


Getac S410 - user-friendly, robust, secure and ready for long-term use


  • Windows 11 Professional for long-term use

  • Keyboard and touchpad are protected against splash water and dust (IP53)

  • Shock- and vibration-resistant for in-vehicle use

  • Impact-resistant up to a height of 90 cm

  • Ready for use at ambient temperatures from -29 to +63 °C

  • Tested in accordance with MIL-STD-810H

  • Optional expansion with additional rechargeable battery or SSD hard drive

  • Two hardware buttons for quick start of W.EASY software or device settings

  • Convenient and fast hard drive replacement

  • Portable thanks to carry handle


Technical data


  • Intel® Core™ i5-1135G7 processor

  • 8 GB DDR4 RAM

  • 512 GB SSD

  • 14 inch full HD LCD (1920 x 1080)

  • 1x USB 2.0

  • 2x USB 3.2

  • 1x Thunderbolt 4

  • 1x HDMI

  • 1x LAN

  • Bluetooth v5.2

  • Lithium-ion rechargeable battery (10.8 V, 6,900 mAh)

  • 3-year warranty/6-month battery warranty


Scope of delivery


  • Input device

  • 1x power supply

  • 1x mains plug

  • Manual
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Robust input device for use in harsh workshop environments

Language

English

Keyboard

GB

Length x width x height

350 x 293 x 38.5 mm

Colour

Anthracite, Black

Product weight (per item)

2.380 kg

Screen size

356 mm

Operating system

Windows 11 Pro

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Rechargeable battery for Getac S410

BATTERY-GETAC-S410

x 1 pcs
Power supply for Getac S410

PWRSUPPL-(F.GETAC-S410)

x 1 pcs
Power supply for Getac S410

PWRSUPPL-(F.GETAC-S410)-CAR-12V

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information