Welcome to Würth Hungary For trade customers only

Filter attachment

Ventilation with filter
FILTERUNIT-DUEPERTHAL-MNSH-2.00.397-1

Art.-no. 1981000013
EAN 4065746660990

Prices for customers after login

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

With ventilator for ventilating and monitoring safety cabinets


  • Plug-in connection to 230 V/50 Hz power supply via IEC-60320 C13 mains plug

  • Filtering of harmful solvent vapours.

  • No need for an additional exhaust air connection.

  • The purified air is released into the ambient air.

  • Replacement filter set, art. no. 1981000014 (for filter attachment)

Replacement filter set:


  • Replacement filter set for art. no. 1981000013

  • Activated carbon and particulate filter
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Sheet steel

Width

587 mm

Depth

575 mm

Height

330 mm

Colour

Silver

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information