Welcome to Würth Hungary For trade customers only

Enzyme booster

WTRDISINF-ENZYMEBOOSTER-BLUE-250ML

Art.-no. 6020325005

EAN 4099618763281

Individual price display after login
Enzyme booster

Art.-no. 6020325005

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Encourages the growth of micro-organisms in the fluid of all makes of biological fountain
  • Makes it possible to increase the density of micro-organisms in the fluids of all makes of biological fountain

  • Replaces any enzyme input, in lozenge or any other form

  • Improves the efficiency of the fountains

  • The unique and high-performance cocktail of enzymes makes it possible to avoid drainage operations. (if it is used with our Ecosource fluid and with good filtration)
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

A supply of natural micro-organisms for cleaning solutions in all biological fountains. (All makes)

Instructions

Pour the whole bottle, or 250 ml, into the base fluid of the biological fountain every 4 to 6 weeks


Use of our products causes no damage to biological fountains if the quantities and product replenishment frequencies are followed

Contents

250 ml

pH value

7

Smell/fragrance

Odourless

Colour

Blue

Density

1 g/cm³

Suitable glove:
 
Product
Description
Vinyl chemical and moisture protective glove
Vinyl chemical and moisture protective glove
Description:
Permeation level: 6
Fully dipped protective glove with vinyl coating on cotton jersey lining
Chemical protective glove made from chloroprene and latex
Chemical protective glove made from chloroprene and latex
Description:
Permeation level: 6
Cotton flocking on the inside
Nitrile chemical protective glove
Nitrile chemical protective glove
Description:
Permeation level: 6
With cotton velour finish inside.
Chemical protective glove nitrile with backing fabric
Chemical protective glove nitrile with backing fabric
Description:
Permeation level: 6
Robust, liquid-tight protective glove with polyamide support fabric that combines optimum chemical protection, secure grip and comfort
Disposable nitrile glove
Disposable nitrile glove
Description:
Permeation level: 6
Liquid-proof, food-safe disposable glove
Disposable nitrile grip glove
Disposable nitrile grip glove
Description:
Permeation level: 6
Unique, diamond texture for optimal grip
Disposable gloves, nitrile, extra strong, type A
Disposable gloves, nitrile, extra strong, type A
Description:
Permeation level: 6
Durable and robust disposable gloves with excellent chemical protection
Permeation is the process by which a chemical moves through the material of a protective glove on a molecular level. The time from the initial contact between the chemical and the glove to the permeation of the material is the breakthrough time.
Measured breakthrough time
Permeation level
< 10 min
0
≥ 10 min
1
≥ 30 min
2
≥ 60 min
3
≥ 120 min
4
≥ 240 min
5
≥ 480 min
6

Important information:

The information given is based on experience and laboratory conditions and is designed as a guide. However, the actual suitability of a glove depends on the individual conditions of its use and must be confirmed by an appropriate test under operational conditions. Given the variety of materials and chemicals used, the possibility of incompatibility or usage problems for the wearer cannot be excluded in individual cases. We would be happy to advise you about optimum solutions.

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information