Welcome to Würth Hungary For trade customers only

2-component CA superglue

2C superglue CA
SUPGLU-KIT-2K-7NOZZLES-10ML

Art.-no. 089330901

EAN 4056807035437

Individual price display after login
2-component CA superglue

Art.-no. 089330901

Individual price display after login
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Gap-filling 2 C instant repair adhesive that sticks brilliantly to a wide range of different materials and surfaces.
  • Superglue for filling gaps, with outstanding adhesive properties on a wide range of substrates

  • Special formulation differs from traditional 2-component systems in guaranteeing a long processing time together with rapid initial strength after joining.

  • Static mixing tube allows simple and accurate dispensing
Notice

This product is not recommended for use in contact with pure oxygen or oxygen-enriched systems. Contact with chlorine or other strongly oxidising substances should be avoided.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Excellent adhesion to plastics, wood, metals, aluminium, porous and uneven surfaces.

Instructions

Handling times up to 90 seconds, processing time up to 30 seconds, fills gaps up to 5 mm.

Chemical basis

Cyanoacrylate

Colour

Colourless

Density

1.15 g/cm³

Min./max. viscosity

175.000-200.000 mPas

Min./max. tensile strength

14-16 N/mm²

Max. gluing gap size

5 mm

Min./max. temperature conditions

-40 to 100 °C

Min./max. processing temperature

-10 to 40 °C

Shelf life from production/conditions

9 Month / dry storage area, in the original container

Contents

11.77 ml

Weight of content

11 g

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Replacement nozzle for 2-component CA

STATMIXTUB-ADH-2C-CA

Mixes perfectly with 2-component CA products
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information