ZD 9 door handle pair
Door handle pair, die-cast zinc 9
DH-ZD9-(NI)-(CR)

Register now and access more than 125,000 products
With this pair of door handles, the 8-mm square pin is always located securely in the door handle on one side.
Datasheets(X)
The door handle allows a door to be opened by moving the latch over the lock follower.
![]() | |
Fitting version | Handle/handle |
Suitable for | Interior doors, Toilet and bathroom doors, Apartment entrance doors |
Fire protection certified | No |
Bearing Technology | Door handle, loose |
Material of handle/ cover rosette or shield | Die-cast zinc |
Gloss level | Matt |
Surface | Chrome/ nickel plated |
Suitable for min./max. door thickness (TS) | 38-42 mm |
DIN direction | DIN R/L |
Environmental Product Declaration | No |
Square size | 8 mm |
Insertion depth | 38 mm |
Handle length | 124 mm |
Door handle mount diameter | 15.8 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!