Wüfol Reflex 100 vapour barrier foil
VAPBRR-NETREINF-B1,5M-L50M-75SM
Art.-no. 06810001
EAN 4045989613663
Register now and access more than 125,000 products
- Protects against penetration of humidity and vapour, whether applied on high or deck roofs, vertical walls or ceilings
- Protects against heat-loss by stopping air currents
- Prevents soaking of thermal insulation, thereby, also, the reduction of the insulating effect
- Metal coating on inner side stops vapour diffusion, creating an additional insulating effect (2 cm) and a greater barrier to humidity
- Flame resistant, in accordance with the EN 13501 norm
Accessories
- Euradop; Art. No.: 0992 700 119
- Eurasol P; Art. No.: 0992 810 060
- Eurasol; Art. No.: 0992 700 050
Datasheets(X)
Coating weight per m² | 100 g |
Length of roll | 50 m |
Roll width | 1.5 m |
Material | PE - Polyethylene |
Weight of roll | 7.5 kg |
Number per pallet | 60 PCS |
Min./max. temperature resistance | -40 to 100 °C |
Width | 150.0 cm |