Welcome to Würth Hungary For trade customers only

Work glove pigskin split leather standard

Work glove calf split leather standard
PROTGLOV-LEATH

Art.-no. 0899400

EAN 4024835577519

Individual price display after login
Work glove pigskin split leather standard

Art.-no. 0899400

Individual price display after login
Quantity
PU
x 12 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Robust glove
High quality

Padded, soft and flexible



Canvas cuff

Snug fit

Elastic on the back of the hand
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Size

Universal

Material

Split cowhide leather

Material thickness

1 mm

Interior finish

Complete lining

Standards

EN 388

Category

II

Colour

Light beige

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information