Welcome to Würth Hungary For trade customers only

Wood patches

Wood patches
RSNINRT-WO-SPRUCE-SZ2

Art.-no. 0907502

EAN 4011231854931

Individual price display after login
Wood patches

Art.-no. 0907502

Individual price display after login
Quantity
PU
x 400 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

For patching resin galls, cracks, knots and other wood imperfections
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Length (l1)

68.5 mm

Width (b1)

8 mm

Height (h1)

13 mm

Size

2

Material

Spruce

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information