Welcome to Würth Hungary For trade customers only

Wood biscuit joiner HVF 800

Wood biscuit joiner HVF 800
WOBISCJNR-EL-(HVF 800)

Art.-no. 57062001

EAN 4061975221315

Individual price display after login
Wood biscuit joiner HVF 800

Art.-no. 57062001

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Powerful and sturdy 800 watt machine with integrated dust extraction system

Swivel front panel with scale


For mitre connections from 0–90° infinitely variable, with lock-in for 22.5°, 45° and 67.5°, height adjustable



Ergonomics


Handy corrugated handle ensures optimal power transmission and handling



Precision work


Two-column guide with easily visible centre and outside marks on floor and front plate



Occupational safety


Attachable plastic plate protects the hands from the cutter



Cleanliness


Integrated dust extraction system for clean working



Comfort


Easy-to-reach on/off switch with locking option for continuous operation



Rapid tool replacement


Spindle lock



Fine adjustment


Preset cutting depth for wood connection panels

Notice

Can be used with resin pocket cutter

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For robust and precise connections in hard and softwood, chipboard and plastic with wood connection panels

Nominal voltage

230 V/AC

Frequency

50 Hz

Protection class

Protection class II/protective insulation

Power input

800 W

Max. idle speed

10750 rpm

Max. rotation speed at nominal load

6000 rpm

Base plate length x base plate width

130 x 130 mm

Min./max. mitre angle

0-90 Degree

Thread type x spindle-thread diameter

M10

Groove width

4 mm

Length

315 mm

Weight of machine

3.2 kg

Cable length

4 m

Wood biscuit joiner HVF 800 including:
1 x
Wood connection plate cutter

CTR-CONPLT-WO-AT-TC-S6-22X100MM

Description: For milling holes for wood biscuits
Quantity: 1 x
Fabric bag  for wood biscuit joiner HVF 710-S
1 x
Fabric bag for wood biscuit joiner HVF 710-S

FABBG-(F.HVT710-S)-RM

Description: For HVF 710-S wood biscuit joiner
Quantity: 1 x
1 x
Extraction adapter

ADAPTER

Quantity: 1 x
1 x
Protective plate

GUARD

Quantity: 1 x
1 x
Face wrench

SP-FACE-SPANNER-4932345712

Quantity: 1 x
Chip ejection adapter
1 x
Chip ejection adapter

ADAPTER

Quantity: 1 x
Case insert for MASTER/M-CUBE power tools
1 x
Case insert for MASTER/M-CUBE power tools

CASEINRT-(HVF710-S)-SYS-8.4.3

Description: The perfect insert for storing your Würth MASTER or M-CUBE power tool tidily and securely.
Quantity: 1 x
1 x
System case 8.4.3

SYSCASE-8.4.3

Description:
500 x 380 x 195 mm
Ideal for flexible storage of small parts, machines and tools used with consumables
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Wood connector plate

WOCONPLT-SZ0-45X15X4

x 1000 pcs
Wood connector plate

WOCONPLT-SZ10-55X19X4

x 1000 pcs
Wood connector plate

WOCONPLT-SZ20-63X23X4

x 1000 pcs
Wood patches

RSNINRT-WO-SPRUCE-SZ2

For patching resin galls, cracks, knots and other wood imperfections
x 400 pcs
Wood patches

RSNINRT-WO-PINE-SZ2

For patching resin galls, cracks, knots and other wood imperfections
x 400 pcs
Wood patches

RSNINRT-WO-OAK-SZ2

For patching resin galls, cracks, knots and other wood imperfections
x 400 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information