Windowsill adhesive, white
ASMBYADH-SOLVF-WHITE-5KG
Art.-no. 0892100077
EAN 4053479280103
Register now and access more than 125,000 products
Components:
A mixture of aqueous polymer dispersants based on polyacrylic acid, containing filler, wetting-agent and preservatives.
Apply a test adhesion, before use. Use adhesive after removing residues, e.g. varnish, paint etc. Surfaces to be glued and environment temperature should not be under +15°C. Necessary corrections should be made within 45 minutes. Do not use in rain. Surfaces, tools having recent contact with the adhesive can be cleaned with water.
Datasheets(X)
The adhesive is suitable for gluing windowsills to stone, tin-plate, plastic or cast-stone overcasting, to wood or to concrete.
Mix the adhesive, before use. The adhesive must be applied to a previously dusted, dry, oil-free and crack-free surface of appropriate solidity, with a notched trowel (notch depth 1.5mm, notch gap 2mm). In the case of fitted carpet, with a rough, wavy back or foam underlay, use a trowel with deeper notches (2mm).
Contents | 5380 ml |
Chemical basis | Polyacrylic dispersion |
Colour | White |
Density/conditions | 1.16 g/cm³ / at 20°C, 50% relative humidity |
Min. proportion of solids | 70 % |
Min. skin-formation time | 60 min |
Full curing speed/conditions | 2 mm/d / 20°C and 50% relative humidity. Depending on the strength of caterpillars. |
Full load capacity/conditions | 24 h / at 20°C and 50% relative humidity |
Min./max. processing temperature | 10 to 30 °C |
Min./max. temperature resistance | -30 to 60 °C |
Shelf life from production/conditions | 12 Month / at 20°C and 50% relative humidity |
Weight of content | 7 kg |