Welcome to Würth Hungary For trade customers only

Window sealing tape Active flexible tape B/SK

Window sealing tape, Flexband, active B/SK
SEALTPE-RAL-BUT/SA-GREY-W100MM-L50M

Art.-no. 0875162100
EAN 4058794510126

Prices for customers after login

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Butyl/self-adhesive. Window sealing tape with special, active-drying membrane for sealing joints indoors and outdoors.

Variable Sd value of the membrane provides particularly good drying of the joint; scientifically proven by the German Fraunhofer Institute


  • Reduces the risk of building damage caused by moisture and mould in structure

  • Increases efficiency of the insulation material


Extremely wide range of applications


  • Tape can be used for indoor and outdoor seals

  • Thanks to double-sided adhesion, the tape can be bonded either on the same side or the back

  • Simplified storage through reduced part diversity


Suitable for quality-controlled installation in accordance with the RAL-Gütegemeinschaft für Fenster und Haustüren (RAL Quality Association for Windows and Doors) requirements.


Thanks to the variable Sd value, the seal fulfils the principle of “inside tighter than outside“



Easy to plaster over on the rough, fleece-coated side

Notice

An excess length of 2–5 cm must be maintained in the corner area, depending on the joint width. A movement loop must be integrated. The perimeter bonding for floor-level elements with EPDM outdoor sealing tape must be carried out with EPDM sealing tape adhesive.



Active flexible tape can be combined:


  • Inside: Active flexible tape/outdoors: VKP Plus

  • Indoors: Perfect neutral silicone/outdoors: Active flexible tape
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Sealing of window joints and connecting joints of metal façades and conservatories.

Instructions

Roughly clean dirt off the surfaces



Installation on windows:


Adhere the flexible tape with self-adhesive to the back of the window frame and press on firmly using a press-on roller. Fit the window and fill with PURLOGIC® foam.



Installation on masonry:


Secure the butyl strip on the wall and press on firmly with a press-on roller.

Colour

Anthracite

Material of membrane

Polyethylene copolymer

Width

100 mm

Length of roll

50 m

Min./max. processing temperature

5 to 45 °C

Min./max. temperature resistance

-40 to 80 °C

Min. resistance against driving rain (pressure)/conditions

600 Pa / in accordance with DIN 18542-BG1

Building material class/conditions

B2 - Normally inflammable / in accordance with DIN 4102, according to construction permit P-MPA-E-02-514/Z-23.14-1111

Ultraviolet resistance

3 months, outdoor weathering

Air layer thickness equivalent to water-vapour diffusion/conditions

0.5 m / at 90% humidity

Shelf life from production/conditions

12 Month / at 20°C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information