Welcome to Würth Hungary For trade customers only

Window sealing Rain-Off

Rain Off window seal
WNDWSEAL-(RAIN-OFF)-100ML

Art.-no. 0893012417

EAN 4065746651707

Prices for customers after login
Window sealing Rain-Off

Art.-no. 0893012417

Prices for customers after login
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

  • Improves visibility in poor weather conditions for safe driving

  • Easy to install on windscreens, side windows and mirrors, and provides excellent results

  • Forms a microscopic layer that repels rain, sleet, snow, ice and insects
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

The window sealing is suitable for all outer windscreens, side and rear windows and mirrors.

Instructions

Apply to the clean surface using a spray or cloth. Use a cloth to rub the product in a circular motion until the area is covered and a slight clouding appears. Using a clean cloth, polish until the treated area is clear. The product should be applied undiluted.

Contents

100 ml

Container

Pump spray box

Min./max. processing temperature /conditions

10 to 40 °C / at 60% relative humidity

Shelf life from production

18 Month

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information