Welcome to Würth Hungary For trade customers only

Window seal

Window seal
WNDWSEAL-20ML

Art.-no. 0893012414

EAN 4050641979223

Individual price display after login
Window seal

Art.-no. 0893012414

Individual price display after login
Quantity
PU
x 12 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Rain-resistant, easy-to-use glass seal increases driving safety by improving visibility and extending service life of windscreen wipers

Rain and water bead and roll off the windscreen at approx. 70–80 kph


  • Improved visibility at night and in rain

  • Improved driving safety

  • No hazardous dazzling when driving at night

  • Low use of windscreen wipers


Long-lasting easy removal of dirt, insects and ice



Ultra-thin coating that is as hard as glass


Depending on usage, it can last several months or between 5000 km and 10,000 km



Suitable for all untreated glass surfaces on all types of vehicle



Quick and easy to use


Easy pre-cleaning



Silicone-free and AOX-free

Notice

The sealed window is immediately active. Wait at least one hour before cleaning the vehicle or using a car wash. It is recommended that gloves be worn during sealing work. Under extreme weather conditions, a fine droplet film may form on the windscreen, which resembles misting from the outside. It can be removed by switching on the hot-air blower and routing the hot air onto the windscreen. We recommend replacing the windscreen wipers with the window seal. Do not use on plastic, metal or paint. Cleaner and sealing residues must be completely removed from the bodywork. Do not use on hot surfaces. Store in a frost-free and dry location. Do not use abrasive, highly acidic or highly alkaline glass cleaners.



Caution: Not suitable for polycarbonate glass!

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Instructions

Pre-cleaning:


The glass surface must be treated with active class cleaner so that there are no residues. The surfaces to be treated must be dry and free from grease and silicone.



Sealing:


  • The application temperature should be between +10°C and 40°C at max. 60% humidity.

  • Apply the glass seal sparingly to a cloth and polish out with a clean, dry cloth.

  • Use up the container within 24 hours of the first application and dispose of it.

Contents

20 ml

Container

Plastic bottle

Min./max. processing temperature /conditions

10 to 40 °C / at 60% relative humidity

Shelf life from production

18 Month

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Active glass cleaner

WSCRNCLNR-ACTIVE-500ML

Active cleaning foam for streak-free cleaning on glass and smooth surfaces
Tex-Rein cleaning cloth

CLNCLTH-(TEX-REIN)-27X38CM-150PCS

Extra fine cleaning cloth for dust and lint-sensitive areas
Active glass cleaner

WSCRNCLNR-ACTIVE-5LTR

Active cleaning foam for streak-free cleaning on glass and smooth surfaces
x 1 pcs
Microfibre cloth duo

MICROCLTH-(DUO)-BLUE-40X40CM

One side for cleaning and one side for polishing
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Suitable glove:
 
Product
Description
Vinyl chemical and moisture protective glove
Vinyl chemical and moisture protective glove
Description:
Permeation level: 5
Fully dipped protective glove with vinyl coating on cotton jersey lining
Chemical protective glove, Butyl
Chemical protective glove, Butyl
Description:
Permeation level: 6
Gas-tight and resistant to exhaust gases produced by combustion processes
Chemical protective glove made from chloroprene and latex
Chemical protective glove made from chloroprene and latex
Description:
Permeation level: 1
Cotton flocking on the inside
Nitrile chemical protective glove with cotton velour finish inside
Nitrile chemical protective glove with cotton velour finish inside
Description:
Permeation level: 6
Chemical protective glove nitrile with backing fabric
Chemical protective glove nitrile with backing fabric
Description:
Permeation level: 6
Robust, liquid-tight protective glove with polyamide support fabric that combines optimum chemical protection, secure grip and comfort
Disposable nitrile glove
Disposable nitrile glove
Description:
Permeation level: 1
Liquid-proof, food-safe disposable glove
Disposable nitrile grip glove
Disposable nitrile grip glove
Description:
Permeation level: 1
Unique, diamond texture for optimal grip
Disposable gloves, nitrile, extra strong, type A
Disposable gloves, nitrile, extra strong, type A
Description:
Permeation level: 3
Durable and robust disposable gloves with excellent chemical protection
Permeation is the process by which a chemical moves through the material of a protective glove on a molecular level. The time from the initial contact between the chemical and the glove to the permeation of the material is the breakthrough time.
Measured breakthrough time
Permeation level
< 10 min
0
≥ 10 min
1
≥ 30 min
2
≥ 60 min
3
≥ 120 min
4
≥ 240 min
5
≥ 480 min
6

Important information:

The information given is based on experience and laboratory conditions and is designed as a guide. However, the actual suitability of a glove depends on the individual conditions of its use and must be confirmed by an appropriate test under operational conditions. Given the variety of materials and chemicals used, the possibility of incompatibility or usage problems for the wearer cannot be excluded in individual cases. We would be happy to advise you about optimum solutions.

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information