Window construction screw, raised countersunk head FBS
FBS steel zinc plated yellow pan head H
SCR-RSDCS-NEEDPIN-H2-(A3L)-4,1X25
FBS 1
Register now and access more than 125,000 products
Drive: PH2
Special thread with needle tip
Head diameter 7.0 mm
Thermal stability of corrosion protection layer 150°C
Cr(VI)-free corrosion protection layer.
Please also note the information on the overview page.
Datasheets(X)
Material | Steel |
Surface | Zinc plated yellow |
Nominal diameter (d) | 4.1 mm |
Length (l) | 25 mm |
Head diameter (dh) | 7.0 mm |
Head height (k) | 2.2 mm |
Internal drive | H2 |
Head type | Raised countersunk head |
Thread type | Special thread with needle tip |
Product weight (per item) | 1.289 g |
Declaration of performance (EU-CPR) | No |