Welcome to Würth Hungary For trade customers only

Window adhesive XL

Windscreen/window adhesive XL
WNDWADH-XL-POUCH-600ML

Art.-no. 0890023600
EAN 4053479056173

Prices for customers after login

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

1-component window adhesive for commercial vehicles, buses and rail vehicles

600 ml bag contents


Designed for bonding large windscreens



High-modulus


Elastic windscreen/window adhesive, compensates for tolerances



Long processing time


User-friendly application



Very stable


Very good on vertical surfaces, such as side windows



Easy to smooth


Ideally suited to visible joints



Eco-friendly bags


More content, lower packaging volume, reduced waste

Notice

It is imperative that the Würth active cleaner and Würth Varioprimer are used when preparing surfaces. The products must be checked to ensure that they have not expired before they are used. Apply the adhesive while guiding the gun vertically, starting from the centre at the bottom of the window. Do not position the vehicle on the lifting platform. Observe the information regarding bead geometry provided by the vehicle manufacturer. The application and drive-away times must be observed.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Replacement glazing for commercial vehicles, buses, vans, agricultural machinery, construction machinery and rail vehicles

Instructions

When applying the material, ensure that the working environment is clean. It is essential to use the product with the accompanying Würth system components to ensure correct and faultless work. The work instructions provided with the product must be followed during application.

Contents

600 ml

Container

Bag

Chemical basis

Moisture curing 1K polyurethane

Colour

Black

Drive-away time conditions

at 23°C and 50% relative humidity

Max. open time /conditions

20 min / at 23°C and 50% humidity

Min./max. processing temperature

10 to 40 °C

Min./max. temperature resistance

-40 to 120 °C

Shelf life from production/conditions

9 Month / at 5°C to 25°C

Product weight (per item)

774.416 g

Shelf life from production

9 Month

Density

1.23 g/cm³

Full curing speed

4 mm/d

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Active glass cleaner

CLNR-WNDWADH-500ML

For pre-treatment in window repair
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information