Welcome to Würth Hungary For trade customers only

Window adhesive Classic Plus 310 ml cartridge set

Wndscrn/wndw adhesive, Classic Plus, complete set
WNDWADH-(CLASSIC PLUS)-COMPLSET-310ML

Art.-no. 0890023700

EAN 4053479791258

Individual price display after login
Window adhesive Classic Plus 310 ml cartridge set

Art.-no. 0890023700

Individual price display after login
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Elastic 1-component window adhesive with excellent stability

High-modulus


Vehicle-strengthening window adhesive



Antenna-compatible, non-conducting



Prevents contact corrosion


Suitable for use on aluminium-magnesium and hybrid bodies (e. g. Audi A8, Jaguar XJ etc.)



Safety tested


  • Drive-away time confirmed with crash test and TÜV certificate in accordance with FMVSS208/212!

  • Meets requirements of original equipment manufacturers (vehicle manufacturers)
Notice

It is imperative that the Würth active cleaner and Würth Varioprimer are used when preparing surfaces. The products must be checked to ensure that they have not expired before they are used. Apply the adhesive while guiding the gun vertically, starting from the centre at the bottom of the window. Do not position the vehicle on the lifting platform. Observe the information regarding bead geometry provided by the vehicle manufacturer. The application and drive-away times must be observed.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Can be used for all standard vehicle types in the passenger car, commercial vehicle, bus, van and agricultural and construction machinery sectors.

Instructions

When applying the material, ensure that the working environment is clean. It is essential to use the product with the accompanying Würth system components to ensure correct and faultless work. The work instructions provided with the product must be followed during application.


A Varioprimer must be applied to freshly-painted surfaces. Before applying the primer, the paint must be allowed to harden completely.

Number of pieces in assortment/set

6 PCS

Chemical basis

Single component polyurethane

Colour

Black

Density

1.2 g/cm³

Min./max. processing temperature

5 to 35 °C

Min./max. temperature resistance

-40 to 90 °C

Drive-away time (with airbag)

2 h

Drive-away time (without airbag)

1 h

Drive-away time conditions

at 23°C and 50% relative humidity

Max. open time /conditions

15 min / at 23°C and 50% humidity

Included in delivery

Active cleaner (double cloth), 1 x window application nozzle, repair instructions

Shelf life from production

12 Month

Window adhesive Classic Plus 310  including:
1 x
Window adhesive Classic Plus

WNDWADH-(CLASSIC PLUS)-CARTRIDGE-310ML

Description: Elastic 1-component window adhesive with excellent stability
Quantity: 1 x
1 x
Window application nozzle for 300 ml + 310 ml metal cartridges (fine thread)

APPJET-WNDWREP-(V-CUTTING-15MM)-12PCS

Description: Optimised for new, modern vehicle bodies
Quantity: 1 x
1 x
Primer brush For window installation

PRIMAPP-WNDWREP-FELT-BEIGE

Quantity: 1 x
0 x
Varioprimer safe + easy

PRIM-WNDWADH-(VARIOPRIM-S/E)-20ML

Description: Multi-purpose surface pre-treatment agent for all common substrates found in replacement glazing
Quantity: 0 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Active glass cleaner

CLNR-WNDWADH-500ML

For pre-treatment in window repair
x 12 pcs
Windscreen lining tape For window installation

SEALTPE-WNDWREP-12M

Suitable for indoor and outdoor use
x 4 pcs
Varioprimer safe + easy

PRIM-WNDWADH-(VARIOPRIM-S/E)-20ML

Multi-purpose surface pre-treatment agent for all common substrates found in replacement glazing
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information