Wide sanding belt
Wide sanding belt wood and veneer
SNDBL-WIDE-KPF-P60-1120X2150MM
Art.-no. 0583260215
EAN 4047376042445
Register now and access more than 125,000 products
Minimal clogging thanks to the anti-static equipment
Results in extremely long service life.
F-paper, half-open scattering with anti-static equipment
- Extremely high load-bearing capacity of sanding belts (e.g. calibration)
- Prevents the sanding belt from clogging up too soon
- Optimum grinding finish
- Low impact from grinding dust (fine dust)
The belts should be stored in dry, frost-free rooms. Do not store near heaters, cold or damp walls, doors or windows and not directly on the floor. Storage temperatures between 18°C and 22°C at a relative humidity between 45% and 65% are recommended. Protect belts from exposure to direct sunlight. If possible, store sanding belts in the original packaging until used. Store sanding belts that have been removed from the packaging in such a way that deformations are prevented.
Datasheets(X)
For wide-belt sanding machines
Calibration, sanding of cabinet fronts and side panels, sanding of frame components for solid wood cupboards. Especially suitable for veneers, solid wood (hardwood, softwood, cross-grained wood, resinous woods) and wood materials.
| Width x length | 1120 mm x 2150 mm | 
| Grid size | P60 | 
| Antistatic | Yes | 
| Scattering | Half-open scattering | 
| Backing material | F-weight paper | 
| Material of abrasive medium | Aluminium oxide | 
 
  
  
