Welcome to Würth Hungary For trade customers only

Whiteboard

Whiteboard wall mount
WHITEBOARD-ENAMELLED-WHITE-1800X1200MM

Art.-no. 0957575205

EAN 4062856521906

Individual price display after login
Whiteboard

Art.-no. 0957575205

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

With its smooth and magnetic surface, the magnetic writing board offers the ideal organisation platform for notes and documents in the workshop and office

Smooth and magnetic surface


  • Short- and long-term notes can be written and wiped off again without any residue

  • With magnets and magnetic identification pockets for long-term attachment of documents and information


Different surface finishes for different applications


  • Painted surfaces are suitable for short-term notes, enamelled surfaces for long-term notes

  • The enamelled surface is particularly scratch-resistant, durable and environmentally friendly. Offers the strength and elasticity of metal combined with the hardness and resistance of a glass surface. Surface is easy to clean, resistant to acids and alkalis, and corrosion-resistant


  • Cleaning: Dry erase, regular cleaning with recommended Würth cleaning agents
Notice

Regular cleaning with Würth cleaning agent is recommended for long-term, optimal use. Use only dry-wipe whiteboard markers, not permanent markers.

Application area
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For short- or long-term presentation of notes or brainstorming of business topics as well as for visualisation of information and important documents.

Surface

Enamelled

Magnetic

Yes

Width

1800 mm

Height

1200 mm

Depth

30 mm

Colour

White

Material of framework

Aluminium

Colour of frame

Aluminium silver

Recyclability

98 %

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Document frame magnetic

DOCUHOLD-MAGN-A4-ORANGE

For attaching documents to metallic surfaces in production and office environments
x 5 pcs
Document frame magnetic

DOCUHOLD-MAGN-A4-SILVER

For attaching documents to metallic surfaces in production and office environments
x 5 pcs
Board wiper – for dry wiping of notes from the whiteboard

BRDWPR-F.WHTEBRD-GREY

The magnetic wiper removes written notes and visualisations from the whiteboard. This prolongs the usable life of the whiteboard.
x 1 pcs
Board markers – coloured pens for writing on a whiteboard

MRK-F.WHTEBRD-BLCK/GRN/RED/BLUE

The special whiteboard markers allow for notes and visualisations in different colours.
x 1 pcs
Active glass cleaner

WSCRNCLNR-ACTIVE-500ML

Active cleaning foam for streak-free cleaning on glass and smooth surfaces
Document frame magnetic

DOCUHOLD-MAGN-A4-BLACK

For attaching documents to metallic surfaces in production and office environments
x 5 pcs
Document frame magnetic

DOCUHOLD-MAGN-A4-RED

For attaching documents to metallic surfaces in production and office environments
x 5 pcs
Document frame magnetic

DOCUHOLD-MAGN-A4-DARKBLUE

For attaching documents to metallic surfaces in production and office environments
x 5 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information