Welcome to Würth Hungary For trade customers only

Welding wire SG2

MIG welding wire SG2 basket coil
WELDWRE-MIG-CMN-BSKT-15KG-0,8MM

Art.-no. 0982890080
EAN 4050641897640

Prices for customers after login

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

CO2 welding wire for welding alloyed and unalloyed steel
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

May be used for welding different materials, e.g. normal steel (ST 37-ST52.3), ship steel (A-B-DC-AH), kettle plates (H1-HIV), pipe steel (ST36, 4-ST45, 4-ST35,8), special steel (Corfen-patinax) and fine grain steel (thickness up to 700N/mm²).

Wire diameter (Ø)

0.8 mm

Layer-coiled

No

Weight

0.2 kg

Material

Steel

Surface

Copper plated

Min. longitudinal elongation

29 %

Min. tensile strength

587 N/mm²

Product weight (per item)

15 kg

Shielding gas

Argon

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information