Welding plate Part 2 — simple version, type SPAL
DIN 3015-2 single, SPAL steel phosphated
WELDPLT-DIN3015-2-SPAL-W2-SZ7S/5
Art.-no. 0599020500
EAN 4046778557359
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Nominal size | 7S |
Nominal size according to DIN | 5 |
Thread type x nominal diameter (d6) | M16 |
Length (l2) | 180 mm |
Width (b1) | 60 mm |
Thickness (s2) | 10 mm |
DIN | 3015-2 |
Material | Steel |
Surface | Phosphated |
