Welcome to Würth Hungary For trade customers only

Wax undercoating PLUS

Wax underbody seal PLUS
UBS-WAX-PERMANENT-BLACK-1000ML

Art.-no. 0892078100

EAN 4062856218868

Individual price display after login
Wax undercoating PLUS

Art.-no. 0892078100

Individual price display after login
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Wax-based coating compound containing solvents, cannot be painted over
  • Permanently elastic with self-healing effect

  • Paint-, rubber- and PVC-compatible

  • Resistant to spray water and salt water, weak acids and alkalis

  • Very high solids content

  • VOC reduced

  • Dust dry after 48 hours, then waxy

  • Yield: 876 g/1000 ml at 200 µm 0.28 litres/m2
Notice

Recommended dry layer thickness: At least 50 μm. Product must be stirred/shaken up before use! After application, turn the aerosol can upside down and spray until the valve is empty.

Application area
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For areas at risk of corrosion in bodywork such as sheet metal seams (folds, gaps, flanges), edges and surfaces. Excellent adhesion and very good stability on metallic surfaces

Instructions

Shake can well before use. The surface must be dry and free from rust, dirt or grease. Optimal spray distance 30 cm. Apply thinly. Operating pressure: 6 bar

Chemical basis

Wax

Contents

1000 ml

Weight of content

1095 g

Colour

Black

Min. proportion of solids

80 %

Conditions for through drying

at 23°C, 50% relative humidity

Conditions for skin-formation time

at 23°C and 50% relative humidity

Min. skin-formation time

48 h

Drying time

120 h

Conditions for drying time

at 23°C and 50% relative humidity

Density

1.095 g/ml

Density conditions

at 20°C

Shelf life from production

12 Month

Min. temperature conditions

-30 °C

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Undercoating spray gun

UBSSPRGUN-R1/4IN-BOTTLE-1LTR

For applying stone chip and underseal products containing solvents.
x 1 pcs
Underbody seal cup gun

UBSSPRGUN-CUPGUN

For applying solvent- and water-based stone chip protection, undercoating and cavity sealing products
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Suitable glove:
 
Product
Description
Vinyl chemical and moisture protective glove
Vinyl chemical and moisture protective glove
Description:
Permeation level: 3
Fully dipped protective glove with vinyl coating on cotton jersey lining
Chemical protective glove, Butyl
Chemical protective glove, Butyl
Description:
Permeation level: 1
Gas-tight and resistant to exhaust gases produced by combustion processes
Nitrile chemical protective glove with cotton velour finish inside
Nitrile chemical protective glove with cotton velour finish inside
Description:
Permeation level: 5
Chemical protective glove nitrile with backing fabric
Chemical protective glove nitrile with backing fabric
Description:
Permeation level: 4
Robust, liquid-tight protective glove with polyamide support fabric that combines optimum chemical protection, secure grip and comfort
Disposable nitrile glove
Disposable nitrile glove
Description:
Permeation level: 2
Liquid-proof, food-safe disposable glove
Disposable nitrile grip glove
Disposable nitrile grip glove
Description:
Permeation level: 2
Unique, diamond texture for optimal grip
Disposable gloves, nitrile, extra strong, type A
Disposable gloves, nitrile, extra strong, type A
Description:
Permeation level: 4
Durable and robust disposable gloves with excellent chemical protection
Permeation is the process by which a chemical moves through the material of a protective glove on a molecular level. The time from the initial contact between the chemical and the glove to the permeation of the material is the breakthrough time.
Measured breakthrough time
Permeation level
< 10 min
0
≥ 10 min
1
≥ 30 min
2
≥ 60 min
3
≥ 120 min
4
≥ 240 min
5
≥ 480 min
6

Important information:

The information given is based on experience and laboratory conditions and is designed as a guide. However, the actual suitability of a glove depends on the individual conditions of its use and must be confirmed by an appropriate test under operational conditions. Given the variety of materials and chemicals used, the possibility of incompatibility or usage problems for the wearer cannot be excluded in individual cases. We would be happy to advise you about optimum solutions.

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information