Washer with large outside diameter
DIN 9021 steel zinc plated yellow
WSH-DIN9021-140HV-(A2C)-D13,0
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Suitable for screw thread | M12 |
Internal diameter (d1) | 13 mm |
Outer diameter (d2) | 37 mm |
Épaisseur (h1) | 3 mm |
Normen | DIN 9021 |
Werkstoff | Steel |
Oberfläche | Zinc plated yellow |
Vickers hardness, HV | 140 HV |
Design | With large outside diameter |
RoHS-compliant | No |