Washer for screw with heavy clamping sleeve
DIN 7349 steel 200 HV zinc plated yellow
WSH-DIN7349-200HV-(A3C)-D17,0
Art.-no. 049700016
EAN 4052703643455
Register now and access more than 125,000 products
For screws with heavy clamping sleeves
Datasheets(X)
![]() | |
Suitable for screw thread | M16 |
Internal diameter (d1) | 17 mm |
Outer diameter (d2) | 40 mm |
Thickness (h1) | 6.000 mm |
Standards | DIN 7349 |
Material | Steel |
Vickers hardness, HV | 200 HV |
Surface | Zinc plated yellow |
RoHS-compliant | No |
