Washer ISO 7089 polyamide 6.6, black
WSH-ISO7089-PA6.6-BLACK-4
Art.-no. 515002214
EAN 4061338359211
Register now and access more than 125,000 products
Replaces DIN 125
Datasheets(X)
![]() | |
Suitable for screw thread | M4 |
Internal diameter (d1) | 4.3 mm |
Outer diameter (d2) | 9.0 mm |
Thickness (h1) | 0.8 mm |
Standards | ISO 7089 |
Material | PA 6.6 - Polyamide |
RoHS-compliant | Yes |
