Washer ISO 7089 brass nickel plated (E2J)
WSH-ISO7089-BRS-(E2J)-10
Art.-no. 5150021710
EAN 4056807274768
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Suitable for screw thread | M10 |
Internal diameter (d1) | 10.5 mm |
Outer diameter (d2) | 20 mm |
Thickness (h1) | 2 mm |
Standards | ISO 7089 |
Material | Brass |
Surface | Nickel plated |
RoHS-compliant | Yes |
