Washer For bolt
EN 28738 steel zinc flake
WSH-EN28738-(ZFSH)-40
Register now and access more than 125,000 products
![]() | |
Suitable for screw thread | M40 |
Internal diameter (d1) | 40 mm |
Outer diameter (d2) | 56 mm |
Thickness (h1) | 6 mm |
Standards | EN 28738 |
Material | Steel |
Hardness category | 16H |
Surface | Flake zinc silver |
RoHS-compliant | Yes |
Corrosion protection period | 720 h |
Datasheets (0)
Certificates/ Documents (0)