Washer DIN 433, copper, plain, for cylinder head screw
DIN 433 copper plain
WSH-DIN433-CU-D8,4
Art.-no. 041478
EAN 4024835695442
Register now and access more than 125,000 products
Datasheets(X)
Preferably for cheese-head screws
![]() | |
Suitable for screw thread | M8 |
Internal diameter (d1) | 8.4 mm |
Outer diameter (d2) | 15 mm |
Thickness (h1) | 1.6 mm |
Standards | DIN 433 |
Material | Copper |
Surface | Plain |
RoHS-compliant | Yes |
Suitable for | Preferable for cylinder screws |
