Washer DIN 125, aluminium, plain
DIN 125 aluminium plain
WSH-DIN125-ALU-D4,3
Art.-no. 0403000004
EAN 4045727800706
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Suitable for screw thread | M4 |
Form | A |
Internal diameter (d1) | 4.3 mm |
Outer diameter (d2) | 9 mm |
Thickness (h1) | 0.8 mm |
Standards | DIN 125 |
Material | Aluminium |
Surface | Plain |
RoHS-compliant | Yes |