Welcome to Würth Hungary For trade customers only

Washer DIN 125, 200 HV steel with silver zinc-flake coating

DIN 125 steel 200 HV, zinc flake, silver
WSH-DIN125-A-200HV-(GE3A)-D25

Art.-no. 4628406024

EAN 4049557671581

Individual price display after login
Washer DIN 125, 200 HV steel with silver zinc-flake coating

Art.-no. 4628406024

Individual price display after login
Quantity
PU
x 100 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Suitable for screw thread

M24

Form

A

Internal diameter (d1)

25 mm

Outer diameter (d2)

44 mm

Thickness (h1)

4 mm

Standards

DIN 125

Material

Steel

Vickers hardness, HV

200 HV

Surface

Flake zinc silver

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information