Welcome to Würth Hungary For trade customers only

Wash brush jet pipe

Low pressure wash brush lance
WASHBRSHLANC-LOWPRES-F.HPC1450/170

Art.-no. 0701170015

EAN 4045989115143

Individual price display after login
Wash brush jet pipe

Art.-no. 0701170015

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

  • Suitable for any high-pressure water jet cleaner, operating with either hot or cold water up to 200 atmospheres and water flow up to 15 litres per minute

  • the brush, made of soft horsehair, creates an ideal contact with the surfaces being treated, and gently rubs the dirt away without retaining it

  • when using the brush jet pipe kit on a Würth high-pressure water jet cleaner, the automatic detergent delivery is also activated, which increases the cleaning efficiency in a simple operation

  • constantly operating at low pressure

  • easy to use, maintenance-free, acts as a replacement for using a sponge manually by reducing detergent consumption and making warm water unnecessary
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Washing of cars, vans, camper vans, caravans


Washing of fibre glass and wooden boats, delicate surfaces like timber balconies, window shutters, garden furniture

Length

850 mm

Connection thread

M22 x 1.5

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information