Welcome to Würth Hungary For trade customers only

Wall shelf 1500

Wall shelf 1500
WLSHLF-STRGBOX1500-BOX

Art.-no. 0962200040
EAN 4024835490054

Prices for customers after login

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

With universal rail for storage boxes in sizes 2/3/4. Ideal for workshops, trade businesses and industry for storage of small and/or spare parts.
  • Optimal storage space arrangement through colour-coded grouping of storage boxes

  • Optimal access at assembly areas
Notice

Wall mounting required

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Design of the boxes

63 boxes, size 4, yellow, 30 boxes, size 3, blue

Width

1055 mm

Height

1525 mm

Material

Sheet steel

Surface

Zinc plated

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information