Welcome to Würth Hungary For trade customers only

Wall mounting bracket for paper towel roll

Wall mounting bracket for paper towel roll
CLNPAPHOLD-WALL-MOUNTED-50X38CM

Art.-no. 0899800962

EAN 4046777893687

Individual price display after login
Wall mounting bracket for paper towel roll

Art.-no. 0899800962

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Steel

Colour

Red

Width

50 cm

Depth

41 cm

Height

38 cm

Roll width

40 cm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information