Wall dispenser for liquid soap
Manual hand cream dispenser, 0.9 L
DSP-CREAM/SOAP/SHOWER/SAMP-900ML
Art.-no. 0891900539
EAN 4099618967634
Register now and access more than 125,000 products
- Elegant design
 - Capacity 0.9 l
 
Datasheets(X)
Offices and toilets
Width  | 25 cm  | 
Height  | 11.5 cm  | 
Length  | 11.5 cm  | 
Colour  | White coloured  |