Welcome to Würth Hungary For trade customers only

Wall chaser MSF 180N

Wall chaser MSF 180N
WLCHSR-EL-MSF180N-WO.DISCS

Art.-no. 070241701

EAN 4050641467997

Individual price display after login
Wall chaser MSF 180N

Art.-no. 070241701

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Supplied in a robust metal case, Allen keys, fixing key and suction hose fitting
  • A powerful and manageable tool thanks to its two handles (to facilitate both vertical and horizontal cutting)

  • Two parallel diamond cutting discs produce two cuts. The leftover core of the groove can be removed with a flat chisel (to be ordered separately)

  • Safety switch to prevent accidental switch-on

  • Adjustable cutting depth: 30, 35, 40, 45, 50 and 60 mm

  • Cut width with single disc: 3 mm

  • Cutting width with two discs: from 5 to a max. of 45 mm with 5 mm progression
Notice

For improved performance and yield, use Würth diamond cutting discs


To ensure effective suction, we recommend the Würth multi-purpose vacuum cleaner ISS (ISS55 – ISS45-M) in combination with paper dust collection bags



3-year tool warranty

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Nominal voltage

220 V/AC

Power input

1800 W

Max. cutting disc diameter.

180 mm

Min./max. cutting width

2-45 mm

Weight of machine

4600 g

Cable length

4 m

Protection class

Protection class II/protective insulation

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information