Wad punch for oval eyelets
Drive-in punch for oval eye
DRIVINPNCH-OVAL-22,5X13MM
Art.-no. 088020212
EAN 4011231808484
Register now and access more than 125,000 products
Average commercial vehicle tarpaulin thickness = 0.7 mm
Datasheets(X)
Design | Oval |
Elongated hole length/ elongated hole width | 22.5 x 13.5 mm |
Suitable for min./max. material thickness | 1.4-2.1 mm |
Material | Brass |
Surface | Nickel plated |